Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Taper Shank Drill, 23/32, #2MT, Blk Oxide
  • Zoro #: G0267942
  • Mfr #: 53146
$36.86
  • Drill Bit Material: High Speed Steel
  • Flute Type: Spiral
  • Drill Bit Finish: Black Oxide
See full product details
Orders over $50 ship free.

Chicago-Latrobe #53146 Specifications

  • Zoro #: G0267942
  • Mfr #: 53146
Drill Bit Material: High Speed Steel Flute Type: Spiral
Drill Bit Finish: Black Oxide List Number: 110
Application: For Alloy, Carbon And Tool Steels And Cast Iron Flute Length: 5-5/8"
Overall Length: 9-1/2" Drill Bit Dimension Type: Fractional Inch
Point Type: Conventional Point Grade: General Purpose
Drill Bit Size: 23/32" Morse Taper: #2
Decimal Equivalent: 0.7188 Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 4xD Item: Taper Shank Drill Bit
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Point Angle: 118 Shank Type: #2 Morse Taper
Number of Flutes: 2 Depth x Dia. Ratio: 4xD
Material: HSS Measurement System: Fractional Inch
Left/Right Hand: Right Drill Style: Taper Shank Drill
Shank Length: 3.875 Diameter: 0.71875
Coolant Fed: Non-Coolant Through Series: 110
Spiral Direction: Right Hand Shank Type - Machining: Taper
Maximum Drilling Depth: 5-5/8" Drill Bit Point Type: Radial Point
Taper Shank Size: MT2 Primary Material Application: Alloy Steel, Carbon Steel, Cast Iron, Tool Steel
Material Grade - Machining: General Purpose Primary Material Application ISO Code: K, P
Finish - Machining: Black Oxide Helix Angle: 28 Degrees
Drill Diameter Tolerance: +0.0000"/-0.0012" Material - Machining: High Speed Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Shank Drill Bit, Fractional Inch, Drill Bit Size 23/32 In., Decimal Equivalent 0.7188, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide

Reviews of Chicago-Latrobe #53146