SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Taper Shank Drill, 29/32, #3MT, Blk Oxide

CHICAGO-LATROBE| Zoro #: G2370514| Mfr #: 53158

$61.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flute Type: SpiralApplication: For Alloy, Carbon And Tool Steels And Cast IronFlute Length: 6-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2370514 Mfr #: 53158
Flute Type: SpiralApplication: For Alloy, Carbon And Tool Steels And Cast Iron
Flute Length: 6-1/8"Morse Taper: #3
Item: Taper Shank Drill BitOverall Length: 10-3/4"
Point Type: Conventional PointDrill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 118 DegreesGrade: General Purpose
Decimal Equivalent: 0.9062Drill Bit Size: 29/32"
Drill Bit Finish: Black OxideList Number: 110
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
Country of Origin (subject to change): United States

Description

Taper Shank Drill Bit, Fractional Inch, Drill Bit Size 29/32 In., Decimal Equivalent 0.9062, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Grade General Purpose, Overall Length 10-3/4 In., Flute Length 6-1/8 In., Point Type Conventional Point, List Number 110, For Alloy, Carbon And Tool Steels And Cast Iron, Morse Taper #3, Depth:Dia. Ratio 5xD

Reviews