SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Taper Shank Drill, 3/4, #2MT, Blk Oxide

CHICAGO-LATROBE| Zoro #: G1706406| Mfr #: 53148

$49.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed SteelDrill Bit Point Angle: 118 DegreesGrade: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706406 Mfr #: 53148
Drill Bit Material: High Speed SteelDrill Bit Point Angle: 118 Degrees
Grade: General PurposeDrill Bit Dimension Type: Fractional Inch
Flute Length: 5-7/8"Flute Type: Spiral
Decimal Equivalent: 0.7500Application: For Alloy, Carbon And Tool Steels And Cast Iron
Drill Bit Finish: Black OxideItem: Taper Shank Drill Bit
Point Type: Conventional PointDrill Bit Size: 3/4"
Drill Bit Grouping: Drill BitOverall Length: 9-3/4"
List Number: 110Morse Taper: #2
Country of Origin (subject to change): United States

Description

Taper Shank Drill Bit, Fractional Inch, Drill Bit Size 3/4 In., Decimal Equivalent 0.7500, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Grade General Purpose, Overall Length 9-3/4 In., Flute Length 5-7/8 In., Point Type Conventional Point, List Number 110, For Alloy, Carbon And Tool Steels And Cast Iron, Morse Taper #2, Depth:Dia. Ratio 5xD

Reviews