DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Taper Shank Drill, 5/8, #2MT, Blk Oxide

CHICAGO-LATROBE| Zoro #: G1636896| Mfr #: 53140

$36.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Taper Shank Drill Bit
Morse Taper: #2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1636896 Mfr #: 53140
Flute Type: SpiralItem: Taper Shank Drill Bit
Morse Taper: #2Point Type: Conventional Point
Flute Length: 4-7/8"Decimal Equivalent: 0.6250
Grade: General PurposeDrill Bit Material: High Speed Steel
Overall Length: 8-3/4"Drill Bit Point Angle: 118 Degrees
Application: For Alloy, Carbon And Tool Steels And Cast IronDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitDrill Bit Size: 5/8"
List Number: 110Drill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Taper Shank Drill, Standard, General Purpose Grade, High Speed Steel, Black Oxide Finish, Conventional Point, Drill Point 118 Deg, Fractional Size 5/8 In, Decimal Equivalent 0.6250, Flute Length 4 7/8 In, Overall Length 8 3/4 In, Morse Taper #2, Taper per Feet 0.5994, Taper per Inch 0.0499, Shank Dia 0.700 In, Shank Length 3.12 In, Taper Length 2.94 In, Tang Length 0.44 In, Tang Width 0.25 In, Tang Radius 0.25 In

Reviews