Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Taper Shank Drill, 7/32, #1MT, Blk Oxide

  • Zoro #: G0449303
  • Mfr #: 53114
$10.64
  • Drill Bit Grouping: Drill Bit
  • Item: Taper Shank Drill Bit
  • Drill Bit Dimension Type: Fractional Inch
See full product details
Orders over $75 ship free.

Chicago-Latrobe #53114 Specifications

  • Zoro #: G0449303
  • Mfr #: 53114
Drill Bit Grouping: Drill Bit Item: Taper Shank Drill Bit
Drill Bit Dimension Type: Fractional Inch Drill Bit Size: 7/32 in
Decimal Equivalent: 0.2188 Drill Bit Point Angle: 118 Degrees
Drill Bit Material: High Speed Steel Drill Bit Finish: Black Oxide
Shank Type: #1 Morse Taper Flute Type: Spiral
Morse Taper: #1 Application: For Alloy, Carbon And Tool Steels And Cast Iron
Depth:Dia. Ratio: 4xD Grade: General Purpose
Flute Length: 2 3/4 in Point Type: Conventional Point
Overall Length: 6 in List Number: 110
Standards: Not Rated Depth x Dia. Ratio: 4xD
Point Angle: 118 Cutting Direction: Right Hand
Material: HSS Number of Flutes: 2
Left/Right Hand: Right Diameter: 0.21875
Measurement System: Fractional Inch Drill Style: Taper Shank Drill
Shank Length: 3.25 Coolant Fed: Non-Coolant Through
Series: 110 Drill Diameter Tolerance: +0.0000 in /-0.0007 in
Taper Shank Size: MT1 Shank Type - Machining: Taper
Primary Material Application: Cast Iron, Steel, Tool and Die Steel Primary Material Application ISO Code: K, P
Spiral Direction: Right Hand Material - Machining: High Speed Steel
Drill Bit Point Type: Conventional Point Maximum Drilling Depth: 2 3/4 in
Helix Angle: 28 Degrees Finish - Machining: Black Oxide
Material Grade - Machining: General Purpose Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Taper Shank Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Reviews of Chicago-Latrobe #53114