Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

16-1/2" Analog Wall Clock, Black

  • Zoro #: G0080081
  • Mfr #: 67403302

$51.96

Details
  • Features: Precision Time Keeping By Radio Updating, Automatically Adjusts In Spring and Fall, Stylish Contemporary Design
  • Power Source: (1)AA Battery (not included)
  • Case Material: High Impact Polystyrene
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Chicago Lighthouse #67403302 Specifications

  • Zoro #: G0080081
  • Mfr #: 67403302
Features: Precision Time Keeping By Radio Updating, Automatically Adjusts In Spring and Fall, Stylish Contemporary Design Power Source: (1)AA Battery (not included)
Case Material: High Impact Polystyrene Includes: 3 yr. Limited Warranty
Depth: 1-51/64" Interface: AM Radio Wave
Width: 16-1/2" Height: 16-1/2"
Lens Material: General Purpose Polystyrene, Shatterproof Face Dia.: 14-1/2"
Legend: Skilcraft Ability One Face Color: White
Standards: FCC Shape: Round
Item: Wall Clock Color: Black
Time Adjustment: Radio Control/Atomic Overall Dia.: 16-1/2"
Display Type: Arabic Digit Size: 1-1/2"
Time Format: 12 Hour w/Seconds Face Case Color: Black
Mount: wall Movement Type: Atomic/Radio
Country of Origin (subject to change): Multiple

Description

When setting up an office or home environment, clocks not only tell you how much time you have, but also, they act as decorative pieces if you'd like them to. Here is some additional information about Chicago Lighthouse Wall Clock. Width: 16-1/2", Height: 16.5", Shape: Round.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, HI

Reviews of Chicago Lighthouse #67403302