Chicago Pneumatic

0.401" Round Pistol Air Hammer Kit 2000 bpm

Chicago Pneumatic 0.401" Round Pistol Air Hammer Kit 2000 bpm CP714K
Hover or click to zoom Tap to zoom
  • Item: Pneumatic Hammer
  • Blows per Minute: 2,000 bpm
  • CFM @ Full Load: 8.5
  • Stroke Length: 3 1/2 in
  • Shank Type: Round
  • Min. Hose: 3/8"
  • Duty: Super
  • Shank Size: 0.401 in
See full product details
$620.66

Subtotal: $620.66

Chicago Pneumatic #CP714K Specifications

  • Item: Pneumatic Hammer
  • Blows per Minute: 2,000 bpm
  • CFM @ Full Load: 8.5
  • Stroke Length: 3 1/2 in
  • Shank Type: Round
  • Min. Hose: 3/8"
  • Duty: Super
  • Shank Size: 0.401 in
  • Air Inlet: 1/4" npt
  • Required Pressure: 90 psi
  • Handle Type: Pistol Grip
  • Overall Length: 7 1/2 in
  • Features: Ergonomic Oriented Handle, Positive Action Trigger For Precise Control, Speed Regulator
  • Includes: (4) Chisels, Heavy-Duty Carrying Case
  • Tool Weight: 3.33 lb
  • Throttle Type: Trigger
  • Series: CP714 Series
  • Power Source: Air Powered
  • Air Pressure: 90 psi
  • Dust Sealed Switch: No
  • Min. Hose Size: 3/8 in
  • Number of Pieces: 5
  • Air Consumption: 8 cfm
  • Lock-On Switch: Yes
  • Sound Level: 102.5 dB
  • Air Inlet Size: 1/4 in
  • Vibration Level: 5.8 m/sq sec
  • Air Inlet Connection Size: 1/4 in
  • Standards: ISO 28927-9
  • Country of Origin (subject to change): Japan

Description

Pneumatic Hammer, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in, Blows per Minute 2,000 bpm, Shank Size 0.401 in, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 8 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes

Reviews of Chicago Pneumatic #CP714K

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.