Chicago Pneumatic

1-1/2" Stroke Pistol Air Chipping Hammer 3000 bpm

Chicago Pneumatic 1-1/2" Stroke Pistol Air Chipping Hammer 3000 bpm B18B
Hover or click to zoom Tap to zoom
  • Item: Air Chipping Hammer
  • Blows per Minute: 3,000 bpm
  • CFM @ Full Load: 5.5
  • Stroke Length: 1 3/8 in
  • Duty: Industrial
  • Required Pressure: 90 psi
  • Air Inlet: 1/4" npt
  • Handle Type: Pistol Grip
See full product details
$475.89

Subtotal: $475.89

Chicago Pneumatic #B18B Specifications

  • Item: Air Chipping Hammer
  • Blows per Minute: 3,000 bpm
  • CFM @ Full Load: 5.5
  • Stroke Length: 1 3/8 in
  • Duty: Industrial
  • Required Pressure: 90 psi
  • Air Inlet: 1/4" npt
  • Handle Type: Pistol Grip
  • Min. Hose: 3/8"
  • Shank Size: 0.5 in
  • Features: Cushion Grip For Better Operator Comfort, Easy To Change To Needle Scalers, Good Power/Weight Ratio
  • Overall Length: 6 51/64 in
  • Tool Weight: 4.4 lb
  • Power Source: Air Powered
  • Sound Level: 97 dB
  • Throttle Type: Lever
  • Air Inlet Connection Size: 1/4 in
  • Vibration Level: 5 m/sq sec
  • Standards: ISO 15744, ISO 28927-9
  • Min. Hose Size: 3/8 in
  • Air Inlet Size: 1/4 in
  • Number of Pieces: 1
  • Air Pressure: 90 psi
  • Lock-On Switch: Yes
  • Air Consumption: 5 cfm
  • Series: B Series
  • Country of Origin (subject to change): United Kingdom

Description

Air Chipping Hammer, Stroke Length 1 3/8 in, Air Inlet Size 1/4 in, Blows per Minute 3,000 bpm, Shank Size 0.5 in, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 5 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes

Reviews of Chicago Pneumatic #B18B

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.