Chicago Pneumatic

1-1/8" Stroke Air Needle Scaler 4000 bpm

Chicago Pneumatic 1-1/8" Stroke Air Needle Scaler 4000 bpm CP0952
Hover or click to zoom Tap to zoom
Key Features
  • Stroke Length: 1 1/8 in
  • Blows per Minute: 4,000 bpm
  • Overall Length: 9 5/8 in
  • CFM @ Full Load: 7.1
  • Air Inlet: 3/8 in
  • Min. Hose Size: 3/8 in
  • Item: Air Needle Scaler
  • Handle Type: Semi Pistol
See full product details
$980.57

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Chicago Pneumatic #CP0952 Specifications

  • Stroke Length: 1 1/8 in
  • Blows per Minute: 4,000 bpm
  • Overall Length: 9 5/8 in
  • CFM @ Full Load: 7.1
  • Air Inlet: 3/8 in
  • Min. Hose Size: 3/8 in
  • Item: Air Needle Scaler
  • Handle Type: Semi Pistol
  • Duty: Industrial
  • Tool Weight: 5.2 lb
  • Vibration Level: 15.4 m/sq sec
  • Air Consumption: 7 cfm
  • Sound Level: 103 dB
  • Country of Origin (subject to change): Japan

Description

Air Needle Scaler, Stroke Length 1 1/8 in, Min. Hose Size 3/8 in, Overall Length 9 5/8 in

Reviews of Chicago Pneumatic #CP0952

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.