Chicago Pneumatic

1" Stroke Straight Air Chipping Hammer 2700 bpm

Chicago Pneumatic 1" Stroke Straight Air Chipping Hammer 2700 bpm CP9363-1H
Hover or click to zoom Tap to zoom
  • Item: Air Chipping Hammer
  • Blows per Minute: 2,750 bpm
  • CFM @ Full Load: 28.0
  • Stroke Length: 1 in
  • Required Pressure: 90 psi
  • Handle Type: Gooseneck
  • Shank Type: Hex
  • Air Inlet: 3/8" NPT
See full product details
$691.45
This item ships free.

Subtotal: $691.45

Chicago Pneumatic #CP9363-1H Specifications

  • Item: Air Chipping Hammer
  • Blows per Minute: 2,750 bpm
  • CFM @ Full Load: 28.0
  • Stroke Length: 1 in
  • Required Pressure: 90 psi
  • Handle Type: Gooseneck
  • Shank Type: Hex
  • Air Inlet: 3/8" NPT
  • Duty: Heavy
  • Min. Hose: 3/8"
  • Features: Easy Chisel Replacement System, Heat Treated Durable Cylinder, Orientable Steel Exhaust Deflector, Secure Grip
  • Overall Length: 14 in
  • Shank Size: 0.58 in
  • Air Consumption: 28 cfm
  • Compatible Collar Shape: Oval
  • Throttle Type: Lever
  • Air Inlet Size: 3/8 in NPT
  • Tool Weight: 15 lb
  • Number of Pieces: 1
  • Power Source: Air Powered
  • Air Inlet Connection Size: 3/8 in
  • Min. Hose Size: 3/8 in
  • Sound Level: 113.8 dB
  • Standards: ISO 28927-9
  • Series: CP93 Series
  • Air Inlet Type: NPT
  • Handle Material: Steel
  • Lock-On Switch: Yes
  • Air Pressure: 90 psi
  • Vibration Level: 2.8 m/sq sec
  • Country of Origin (subject to change): Japan

Description

Air Chipping Hammer, Stroke Length 1 in, Air Inlet Size 3/8 in NPT, Blows per Minute 2,750 bpm, Shank Size 0.58 in, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Power Source Air Powered, Air Consumption 28 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Lock-On Switch Yes

Reviews of Chicago Pneumatic #CP9363-1H