Chicago Pneumatic

1.18" Stroke Air Needle Scaler 3800 bpm

Chicago Pneumatic 1.18" Stroke Air Needle Scaler 3800 bpm B15M
Hover or click to zoom Tap to zoom
$507.68
  • Stroke Length: 1 3/16 in
  • Duty: Industrial
  • Handle Type: Straight
  • Blows per Minute: 3,800 bpm
  • CFM @ Full Load: 3.0
  • Min. Hose Size: 1/4 in
  • Overall Length: 13 1/4 in
  • Air Inlet: 1/4 in
See full product details
This item ships free.

Total: $507.68

Chicago Pneumatic #B15M Specifications

  • Stroke Length: 1 3/16 in
  • Duty: Industrial
  • Handle Type: Straight
  • Blows per Minute: 3,800 bpm
  • CFM @ Full Load: 3.0
  • Min. Hose Size: 1/4 in
  • Overall Length: 13 1/4 in
  • Air Inlet: 1/4 in
  • Item: Air Needle Scaler
  • Sound Level: 108 dB
  • Tool Weight: 3.5 lb
  • Air Consumption: 3 cfm
  • Vibration Level: 10.6 m/sq sec
  • Country of Origin (subject to change): United Kingdom

Description

Air Needle Scaler, Stroke Length 1 3/16 in, Min. Hose Size 1/4 in, Overall Length 13 1/4 in

Reviews of Chicago Pneumatic #B15M