Chicago Pneumatic

1/2" Pistol Grip Impact Wrench 406 ft.-lb.

Chicago Pneumatic 1/2" Pistol Grip Impact Wrench 406 ft.-lb. CP8242-R
Hover or click to zoom Tap to zoom
Key Features
  • Air Inlet: 1/4" npt
  • Blows per Minute: 1250
  • Duty: General
  • Free Speed: 11,500 rpm
  • Handle Type: Pistol Grip
  • Housing Material: Aluminum
  • Max. Torque: 406 ft.-lb.
  • Min. Hose Size: 3/8"
See full product details
$314.27

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Chicago Pneumatic #CP8242-R Specifications

  • Air Inlet: 1/4" npt
  • Blows per Minute: 1250
  • Duty: General
  • Free Speed: 11,500 rpm
  • Handle Type: Pistol Grip
  • Housing Material: Aluminum
  • Max. Torque: 406 ft.-lb.
  • Min. Hose Size: 3/8"
  • Square Drive Size: 1/2"
  • Torque Range: 59 to 295 ft.-lb.
  • Item: Impact Wrench
  • Style: Pistol Grip
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Wrench,Rubber Grip,1/2 In.

Reviews of Chicago Pneumatic #CP8242-R

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.