Chicago Pneumatic

1/2" Pistol Grip Impact Wrench 920 ft.-lb.

Chicago Pneumatic 1/2" Pistol Grip Impact Wrench 920 ft.-lb. CP7748TL-2
Hover or click to zoom Tap to zoom
$478.80
  • Air Inlet: 1/4" npt
  • Blows per Minute: 850
  • Duty: General
  • Free Speed: 8,200 rpm
  • Handle Type: Pistol Grip
  • Housing Material: Aluminum
  • Max. Torque: 920 ft.-lb.
  • Min. Hose Size: 3/8"
See full product details
This item ships free.

Total: $478.80

Chicago Pneumatic #CP7748TL-2 Specifications

  • Air Inlet: 1/4" npt
  • Blows per Minute: 850
  • Duty: General
  • Free Speed: 8,200 rpm
  • Handle Type: Pistol Grip
  • Housing Material: Aluminum
  • Max. Torque: 920 ft.-lb.
  • Min. Hose Size: 3/8"
  • Square Drive Size: 1/2"
  • Torque Range: 66 to 70 ft.-lb.
  • Style: Pistol Grip
  • Item: Pneumatic Impact Wrench
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Pneumatic Impact Wrench

Reviews of Chicago Pneumatic #CP7748TL-2