Chicago Pneumatic
Air Compressor Pump, 10, Two Stage Stage, 1.5 qt Oil Capacity, 2 Cylinder
Mfr # 1312202700
Zoro # G1810929
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,684.99
Key Features
- HP 10
- Number of Stages Two Stage
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 175 PSI
Explore More Products
- CHICAGO PNEUMATIC Air Compressor Pump, 5, 7.5, Two Stage Stage, 1.31 qt Oil Capacity, 2 Cylinder 1312100706
- CHICAGO PNEUMATIC Air Compressor Pump, 5 hp, 7 1/2 hp, 9 hp, 13 hp, 14 hp, 2 Stage, 1.09 qt Oil Capacity, 2 Cylinder 4116090019
- CHICAGO PNEUMATIC Air Compressor Pump, 3.5, 5.5, Single Stage Stage, 0.91 qt Oil Capacity, 2 Cylinder 4116091337
- CHICAGO PNEUMATIC Air Compressor Pump, 5, Two Stage Stage, 1.44 qt Oil Capacity, 2 Cylinder 1312101035
- CHAMPION PNEUMATIC Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 16 oz Oil Capacity, 3 Cylinder BWA
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 1 Stage, 40 oz Oil Capacity SS5 Bare
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder R2-30A-P03
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage QT-5
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 40.64 oz Oil Capacity, 1 Cylinder TS5 Bare
- SPEEDAIRE Air Compressor Pump, 1/2 hp, 3/4 hp, 1 hp, 1 Stage, 8 oz Oil Capacity, 1 Cylinder 40KH94
- JENNY Air Compressor Pump, 1 hp, 2 hp, 1 Stage, 32 oz Oil Capacity, 2 Cylinder K-PUMP
- Chicago Pneumatic Air Compressor Pumps