Chicago Pneumatic

1/4" 27 ft.-lb. Pneumatic Ratchet

Chicago Pneumatic 1/4" 27 ft.-lb. Pneumatic Ratchet CP9426
Hover or click to zoom Tap to zoom
  • Max. Torque: 27 ft.-lb.
  • Free Speed: 270 rpm
  • Length: 5.1"
  • Housing Material: Aluminum
  • Duty: General
  • Item: Pneumatic Ratchet
  • Min. Hose: 3/8"
  • Air Inlet: 1/4" npt
See full product details
$178.37
This item ships free.

Subtotal: $178.37

Chicago Pneumatic #CP9426 Specifications

  • Max. Torque: 27 ft.-lb.
  • Free Speed: 270 rpm
  • Length: 5.1"
  • Housing Material: Aluminum
  • Duty: General
  • Item: Pneumatic Ratchet
  • Min. Hose: 3/8"
  • Air Inlet: 1/4" npt
  • Square Drive Size: 1/4"
  • Reversing: No
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Pneumatic Ratchet

Reviews of Chicago Pneumatic #CP9426