Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1/4" NPT Right Angle Air Die Grinder 23000 rpm

  • Zoro #: G3626551
  • Mfr #: CP9106Q-B
$94.27
  • Throttle: Lever
  • Overall Length: 6 1/2 in
  • Free Speed: 23,000 RPM
See full product details
This item ships free.

Chicago Pneumatic #CP9106Q-B Specifications

  • Zoro #: G3626551
  • Mfr #: CP9106Q-B
Throttle: Lever Overall Length: 6 1/2 in
Free Speed: 23,000 RPM Right Angle Length: 3 in
HP: 0.32 hp Exhaust: Rear
Item: Air Die Grinder Air Inlet: 1/4 in NPT
Variable Speed: Yes Required Pressure: 90 psi
Grinder Orientation: Angle Collet: 1/4 in
Min. Hose Size: 3/8 in CFM @ Full Load: 8.7
Includes: Wrenches Handle Material: Rubber Grip
Bearing Type: Ball Duty: General
Grinder Type: Right Angle Average CFM @ 15 Second Run Time: 2.0
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Air Die Grinder, Angle, Free Speed 23,000 RPM, HP 0.32 hp, Collet 1/4 in, Exhaust Rear, Variable Speed Yes, Grinder Type Right Angle, CFM @ Full Load 8.7, Average CFM @ 15 Second Run Time 2.0, Handle Material Aluminum with Rubber Grip, Min. Hose Size 3/8 in, Overall Length 6 1/2 in, Right Angle Length 3 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Includes Wrenches, Duty General

Reviews of Chicago Pneumatic #CP9106Q-B