Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" NPT Straight Air Die Grinder 24000 rpm

  • Zoro #: G3657446
  • Mfr #: CP860
$111.73
  • Includes: Wrenches
  • Grinder Orientation: Straight
  • Free Speed: 24,000 RPM
See full product details
This item ships free.

Chicago Pneumatic #CP860 Specifications

  • Zoro #: G3657446
  • Mfr #: CP860
Includes: Wrenches Grinder Orientation: Straight
Free Speed: 24,000 RPM Handle Material: Aluminum
Variable Speed: Yes Item: Air Die Grinder
Overall Length: 5 3/4 in Characteristics: Durable
HP: 0.5 hp Collet: 1/4 in
Required Pressure: 90 psi Bearing Type: Ball
Grinder Type: Straight Throttle: Lock Off Lever
Duty: Industrial Air Inlet: 1/4 in NPT
Min. Hose Size: 3/8 in Exhaust: Rear
Average CFM @ 15 Second Run Time: 10.5 CFM @ Full Load: 21.0
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Air Die Grinder, Straight, Free Speed 24,000 RPM, HP 0.5 hp, Collet 1/4 in, Exhaust Rear, Variable Speed Yes, Grinder Type Straight, CFM @ Full Load 21.0, Average CFM @ 15 Second Run Time 10.5, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 5 3/4 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Durable, Includes Wrenches, Duty Industrial

Reviews of Chicago Pneumatic #CP860