Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" NPT Straight Air Die Grinder 27000 rpm

  • Zoro #: G0748428
  • Mfr #: CP872
$53.89
  • Free Speed: 27,000 RPM
  • Overall Length: 6 39/64 in
  • Exhaust: Rear
See full product details
Orders over $75 ship free.

Chicago Pneumatic #CP872 Specifications

  • Zoro #: G0748428
  • Mfr #: CP872
Free Speed: 27,000 RPM Overall Length: 6 39/64 in
Exhaust: Rear Duty: General
Reach: 6 39/64 in Item: Air Die Grinder
Min. Hose Size: 3/8 in HP: 0.6 hp
Housing Material: Aluminum Alloy Collet: 1/4 in
Handle Material: Aluminum Characteristics: 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
Air Inlet: 1/4 in NPT Bearing Type: Ball
Grinder Orientation: Straight Grinder Type: Straight
Throttle: Safety Lever CFM @ Full Load: 26.0
Variable Speed: Yes Average CFM @ 15 Second Run Time: 10.0
Required Pressure: 90 psi Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Air Die Grinder, Straight, Free Speed 27,000 RPM, HP 0.6 hp, Collet 1/4 in, Exhaust Rear, Variable Speed Yes, Grinder Type Straight, CFM @ Full Load 26.0, Average CFM @ 15 Second Run Time 10.0, Handle Material Aluminum, Min. Hose Size 3/8 in, Overall Length 6 39/64 in, Reach 6 39/64 in, Required Pressure 90 psi, Air Inlet 1/4 in NPT, Bearing Type Ball, Throttle Lever, Characteristics Built-In Air Regulator, Compact, Ergonomic, Duty General

Reviews of Chicago Pneumatic #CP872