Chicago Pneumatic

1/5" Stroke Air File 12000 bpm

Chicago Pneumatic 1/5" Stroke Air File 12000 bpm CP9705
Hover or click to zoom Tap to zoom
Key Features
  • Stroke Length: 1/5"
  • Blows per Minute: 12000
  • Handle Type: Straight
  • Item: Air File
  • Required Pressure: 90 psi
  • Air Inlet: 0.25 in
  • Overall Length: 8.03"
  • Duty: General
See full product details
$316.82

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Chicago Pneumatic #CP9705 Specifications

  • Stroke Length: 1/5"
  • Blows per Minute: 12000
  • Handle Type: Straight
  • Item: Air File
  • Required Pressure: 90 psi
  • Air Inlet: 0.25 in
  • Overall Length: 8.03"
  • Duty: General
  • CFM @ Full Load: 6.0
  • Min. Hose Size: 3/8 in
  • Strokes per Minute: 12,000 stroke/min
  • Product Type: Air File
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Air File, Strokes per Minute 12,000 stroke/min, 6 cfm CFM @ Full Load, Air Inlet 0.25 in, Min. Hose Size 3/8 in, Required Pressure 90 psi

Reviews of Chicago Pneumatic #CP9705

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.