Chicago Pneumatic

1.53" Stroke Air Needle Scaler 2200 bpm

Chicago Pneumatic 1.53" Stroke Air Needle Scaler 2200 bpm B19M
Hover or click to zoom Tap to zoom
  • Stroke Length: 1 1/2 in
  • Duty: Industrial
  • CFM @ Full Load: 8.0
  • Air Inlet: 1/4 in
  • Handle Type: Pistol
  • Min. Hose Size: 3/8 in
  • Overall Length: 13 1/2 in
  • Blows per Minute: 2,200 bpm
See full product details
$568.94

Subtotal: $568.94

Chicago Pneumatic #B19M Specifications

  • Stroke Length: 1 1/2 in
  • Duty: Industrial
  • CFM @ Full Load: 8.0
  • Air Inlet: 1/4 in
  • Handle Type: Pistol
  • Min. Hose Size: 3/8 in
  • Overall Length: 13 1/2 in
  • Blows per Minute: 2,200 bpm
  • Item: Air Needle Scaler
  • Air Consumption: 8 cfm
  • Sound Level: 112 dB
  • Vibration Level: 16.9 m/sq sec
  • Tool Weight: 8.2 lb
  • Country of Origin (subject to change): United Kingdom

Description

Air Needle Scaler, Stroke Length 1 1/2 in, Min. Hose Size 3/8 in, Overall Length 13 1/2 in

Reviews of Chicago Pneumatic #B19M

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.