Chicago Pneumatic

1.77" Stroke Air Chisel Scaler 4000 bpm, Min. Hose Size: 3/8"

Chicago Pneumatic 1.77" Stroke Air Chisel Scaler 4000 bpm,  Min. Hose Size: 3/8" RA1BL
Hover or click to zoom Tap to zoom
  • Stroke Length: 1.77"
  • CFM @ Full Load: 7.0
  • Air Inlet: 1/4" npt
  • Duty: Industrial
  • Handle Type: Pistol
  • Blows per Minute: 4000
  • Item: Pneumatic Scaler
  • Overall Length: 7.5"
See full product details
$927.48

Subtotal: $927.48

Chicago Pneumatic #RA1BL Specifications

  • Stroke Length: 1.77"
  • CFM @ Full Load: 7.0
  • Air Inlet: 1/4" npt
  • Duty: Industrial
  • Handle Type: Pistol
  • Blows per Minute: 4000
  • Item: Pneumatic Scaler
  • Overall Length: 7.5"
  • Min. Hose Size: 3/8"
  • Country of Origin (subject to change): Japan

Description

Lightweight and compact pistol scaler with round shank

Reviews of Chicago Pneumatic #RA1BL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.