Chicago Pneumatic

2" Stroke Straight Air Chipping Hammer 2400 bpm

Chicago Pneumatic 2" Stroke Straight Air Chipping Hammer 2400 bpm GV5
Hover or click to zoom Tap to zoom
$1,202.17
  • Item: Air Chipping Hammer
  • Blows per Minute: 2,400 bpm
  • CFM @ Full Load: 17.6
  • Stroke Length: 2 1/8 in
  • Shank Type: Hex
  • Required Pressure: 90 psi
  • Duty: Medium Duty
  • Air Inlet: 1/2" NPT
See full product details
This item ships free.

Total: $1,202.17

Chicago Pneumatic #GV5 Specifications

  • Item: Air Chipping Hammer
  • Blows per Minute: 2,400 bpm
  • CFM @ Full Load: 17.6
  • Stroke Length: 2 1/8 in
  • Shank Type: Hex
  • Required Pressure: 90 psi
  • Duty: Medium Duty
  • Air Inlet: 1/2" NPT
  • Min. Hose: 1/2"
  • Handle Type: Pistol Grip
  • Features: Safety Lever Furnished, Sturdy Design For Heavy Applications
  • Overall Length: 15 in
  • Shank Size: 0.75 in
  • Sound Level: 106 dB
  • Series: GV5 Series
  • Air Pressure: 90 psi
  • Vibration Level: 7.9 m/sq sec
  • Air Inlet Size: 1/2 in
  • Dust Sealed Switch: No
  • Tool Weight: 11.2 lb
  • Air Consumption: 18 cfm
  • Number of Pieces: 1
  • Standards: ISO 28927-9
  • Air Inlet Connection Size: 1/2 in
  • Power Source: Air Powered
  • Throttle Type: Lever
  • Min. Hose Size: 1/2 in
  • Country of Origin (subject to change): Japan

Description

Air Chipping Hammer, Duty Medium Duty, Stroke Length 2 1/8 in, Air Inlet Size 1/2 in, Blows per Minute 2,400 bpm, Shank Size 0.75 in, Air Inlet Connection Size 1/2 in, Power Source Air Powered, Air Consumption 18 cfm, Air Pressure 90 psi, Min. Hose Size 1/2 in

Reviews of Chicago Pneumatic #GV5