Chicago Pneumatic

2.28" Stroke Air Chisel Scaler 3500 bpm

Chicago Pneumatic 2.28" Stroke Air Chisel Scaler 3500 bpm RA2H
Hover or click to zoom Tap to zoom
$1,045.09
  • Stroke Length: 2.28"
  • Duty: Industrial
  • Air Inlet: 1/4" npt
  • Min. Hose Size: 3/8"
  • Item: Pneumatic Scaler
  • Handle Type: Pistol
  • CFM @ Full Load: 9.7
  • Overall Length: 8.3"
See full product details
This item ships free.

Total: $1,045.09

Chicago Pneumatic #RA2H Specifications

  • Stroke Length: 2.28"
  • Duty: Industrial
  • Air Inlet: 1/4" npt
  • Min. Hose Size: 3/8"
  • Item: Pneumatic Scaler
  • Handle Type: Pistol
  • CFM @ Full Load: 9.7
  • Overall Length: 8.3"
  • Blows per Minute: 3500
  • Country of Origin (subject to change): Japan

Description

Pneumatic Scaler

Reviews of Chicago Pneumatic #RA2H