Chicago Pneumatic
3" 320 GRIT SAND 50-
- Zoro #: G702751061
- Mfr #: 8940158680
$39.43
Subtotal: $39.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Chicago Pneumatic #8940158680 Specifications
- Zoro #: G702751061
- Mfr #: 8940158680
- UPC #: 15451528652
- Country of Origin (subject to change): China
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Chicago Pneumatic #8940158680
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CHICAGO PNEUMATIC 3" 600 GRIT SAND 50- 8940158682
- CHICAGO PNEUMATIC 2" 400 GRIT SAND 50- 8940158678
- CHICAGO PNEUMATIC 3" 400 GRIT SAND 50- 8940158681
- SHARK INDUSTRIES 3 Surface Prep Disc Medium (Maroon) 25 Pk 13020
- 3M CUBITRON II Hook-and-Loop Sanding Disc, Coated, 6"dia. 7100066702
- 3M Abrasive Foam Disc, 5", P3000, PK60 02096
- UNITED ABRASIVES/SAIT SAIT 36321 6S Premium Stearated Ceramic High Performance Paper Disc, 6" Hook & Loop (no holes), 100 Grit, 50-Pack 36321
- MIRKA Abranet 3" Grip P150 9A-203-150
- 3M INDUSTRIAL Stikit Gold Film Disc Roll 255L, 5 In X Nh P400 60440256562
- MIRKA Iridium 5" Grip 89H 220 24-5MH-220
- NORTON ABRASIVES Disc Hand L 6 In. 1200 Grit A/O 6042
- Chicago Pneumatic Hook & Loop Sanding Discs