Chicago Pneumatic
6 Inch (150 mm) Air Random Orbital Sander, Central Vacuum, Hook & Loop, 0.28 HP / 210 W - 12000 RPM
Mfr # CP7225CVE-3
Zoro # G4281265
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty General
- HP 0.3 HP
- Pad Size 3"
- Orbit Dia. 3/32"
- Free Speed 12,000 rpm
Explore More Products
- CHICAGO PNEUMATIC $SANDER MINI RANDOM ORBIT KIT CP7200S
- CHICAGO PNEUMATIC Chicago Pneumatic CPT870 6 in. Dual Action Sander CPT870
- CHICAGO PNEUMATIC 3-1/4 x 5 Inch Rect Pad Air Jitterbug Sander, Non-Vac, Hook & Loop, 0.28 HP / 210 W - 10000 RPM CP7266E
- CHICAGO PNEUMATIC 5 Inch Air Random Orbital Sander, Central Vac, Hook & Loop, 5 Pad Holes, 0.28 HP / 210 W - 12000 RPM CP3514
- CHICAGO PNEUMATIC 2-3/4" x 17-1/2" Air Straight-Line Sander 5000 rpm CP7268
- CHICAGO PNEUMATIC 5" Air Disc Sander 14000 rpm CP9778
- CHICAGO PNEUMATIC SANDER YELLOW PALM PSA 6" PAD CP7225
- CHICAGO PNEUMATIC 6 Inch (150 mm) Air Random Orbital Sander, Non-Vacuum, Hook & Loop, 0.28 HP / 210 W - 11000 RPM CP7215HE
- CHICAGO PNEUMATIC CP7263CVE JITTERBUG SANDER 7263CVE
- S & H INDUSTRIES SANDER ORBITAL DA W/PAD 6" VKVT200
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. 56890
- Chicago Pneumatic Air Sanders, Buffers & Polishers