Chicago Pneumatic

3/8" 15 ft.-lb. Pneumatic Ratchet

Chicago Pneumatic 3/8" 15 ft.-lb. Pneumatic Ratchet CP826T
Hover or click to zoom Tap to zoom
  • Max. Torque: 15 ft.-lb.
  • Free Speed: 250 rpm
  • Length: 8"
  • Square Drive Size: 3/8"
  • Air Inlet: 1/4" npt
  • Reversing: No
  • Housing Material: Aluminum
  • Item: Pneumatic Ratchet
See full product details
$227.65
This item ships free.

Subtotal: $227.65

Chicago Pneumatic #CP826T Specifications

  • Max. Torque: 15 ft.-lb.
  • Free Speed: 250 rpm
  • Length: 8"
  • Square Drive Size: 3/8"
  • Air Inlet: 1/4" npt
  • Reversing: No
  • Housing Material: Aluminum
  • Item: Pneumatic Ratchet
  • Min. Hose: 3/8"
  • Duty: General
  • Country of Origin (subject to change): Japan

Description

Pneumatic Ratchet

Reviews of Chicago Pneumatic #CP826T