Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5-13/64" Air Pencil Grinder Kit 60000 rpm

  • Zoro #: G3307501
  • Mfr #: CP9104QKIT
$151.84
  • Tool Weight: 0.5 lb
  • CFM @ Full Load: 7.0
  • Duty: General
See full product details
This item ships free.

Chicago Pneumatic #CP9104QKIT Specifications

  • Zoro #: G3307501
  • Mfr #: CP9104QKIT
Tool Weight: 0.5 lb CFM @ Full Load: 7.0
Duty: General Exhaust Type: Rear
Includes: (5) 1/8 in Carbide Burrs, (5) 1/8 in Mounted Points, 1/8 in Collets, 13/32 in Collet, Silencer Hose Bearings: Ball
Throttle: Twist Average CFM @ 15 Second Run Time: 3.5
Collet Capacity: 1/8 in Hose Length: 60 in
Housing Material: Aluminum Item: Air Pencil Grinder Kit
Overall Length: 5 13/64 in Collet: 1/8"
Grinder Type: Straight Whip Hose I.D.: 1/4 in
Air Inlet: 1/4 in NPT Required Pressure: 90 psi
Variable Speed: Yes HP: 0.05 hp
Free Speed: 60,000 RPM Min. Hose Size: 3/8 in
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Air Pencil Grinder Kit, General, Free Speed 60,000 RPM, Average CFM @ 15 Second Run Time 3.5, 7.0 CFM @ Full Load, 0.05 hp HP, Rear Exhaust Type, Twist Throttle, Variable Speed Yes, Min. Hose Size 3/8 in, Whip Hose I.D. 1/4 in, Hose Length 60 in, Air Inlet 1/4 in NPT, Overall Length 5 13/64 in, Collet Capacity 1/8 in, Required Pressure 90 psi, Ball Bearings, Aluminum Housing Material, Tool Weight 0.5 lb

Reviews of Chicago Pneumatic #CP9104QKIT