Chicago Pneumatic

#5 D-Handle Impact Wrench 5900 ft.-lb.

Chicago Pneumatic #5 D-Handle Impact Wrench 5900 ft.-lb. CP6135-D80L
Hover or click to zoom Tap to zoom
$6,590.01
  • Air Inlet: 1/2" NPT
  • Blows per Minute: 750
  • Duty: Light
  • Free Speed: 2,800 rpm
  • Handle Type: D-Handle
  • Housing Material: Steel
  • Max. Torque: 5900 ft.-lb.
  • Min. Hose Size: 5/8"
See full product details
This item ships free.

Total: $6,590.01

Chicago Pneumatic #CP6135-D80L Specifications

  • Air Inlet: 1/2" NPT
  • Blows per Minute: 750
  • Duty: Light
  • Free Speed: 2,800 rpm
  • Handle Type: D-Handle
  • Housing Material: Steel
  • Max. Torque: 5900 ft.-lb.
  • Min. Hose Size: 5/8"
  • Square Drive Size: #5
  • Torque Range: 740 to 4055 ft.-lb.
  • Style: D-Handle
  • Item: Impact Wrench
  • Country of Origin (subject to change): Sweden

Description

Impact Wrench,Light Weight

Reviews of Chicago Pneumatic #CP6135-D80L