Shop All Air Impact Wrenches
Chicago Pneumatic
#5 Spline Air Impact Wrench, Pistol Handle, Max Torque Reverse 2800 ft. lbf, 3500 RPM, 2-Jaws
Mfr # CP0611P-RLS
Zoro # G2685492
Free Shipping & Returns
$3,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2" NPT
- Blows per Minute 1020
- Duty Industrial
- Free Speed 3,500 rpm
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Pneumatic
- MFR # CP0611P-RLS
- Zoro # G2685492
- UPC # 015451537746
- Country of Origin United States
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/4" |
Square Drive Size | #5 |
Details
Air Inlet | 1/2" NPT |
Blows per Minute | 1020 |
Duty | Industrial |
Free Speed | 3,500 rpm |
Handle Type | Pistol Grip |
Housing Material | Steel |
Max. Torque | 2800 ft.-lb. |
Torque Range | 900 to 1800 ft.-lb. |
Item | Impact Wrench |
Style | Pistol Grip |
Description
Impact Wrench,2 Jaw Clutch,Spline No. 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #34 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD34S)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.178 to 0.217", 0.00005" (06130103)
- WESTWARD Drift Punch Set, 1/8 To 5/16 In, 5 Pc (2AJL6)
- BUCKET BOSS Tool Pouch, Wrench Roll, Brown, Canvas, 11 Pockets (70003)
- CHICAGO PNEUMATIC Air Impact Wrench, 1" Square Drive, Pistol (CP7779)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1770 ft.-lb. (CP7776)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7732)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7739)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 415 ft.-lb. (CP7729)
- CHICAGO PNEUMATIC 3/8" Pistol Grip Air Impact Wrench 75 ft.-lb. (CP721)
- INGERSOLL-RAND 1/2 Air Impact Wrench, 1350 ft-lbs Nut-busting Torque, Pistol Grip, Titanium Hammercase (IRT2235TIMAX)
- Chicago Pneumatic Air Impact Wrenches