Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1/4" NPT Right Angle Air Die Grinder 22500 rpm

  • Zoro #: G3712965
  • Mfr #: CP875

$57.65

Details
  • HP: 0.3 HP
  • Handle Material: Aluminum
  • Includes: Wrenches
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Chicago Pneumatic #CP875 Specifications

  • Zoro #: G3712965
  • Mfr #: CP875
HP: 0.3 HP Handle Material: Aluminum
Includes: Wrenches Average CFM @ 15 Second Run Time: 5.50
Right Angle Length: 3" Characteristics: Compact and Flexible
Duty: General Exhaust: Front
Min. Hose Size: 3/8" Grinder Type: Right Angle
Free Speed: 22,500 rpm Required Pressure: 90 psi
Item: Air Die Grinder Bearing Type: Ball
Collet: 1/4" Air Inlet: 1/4" npt
Variable Speed: Yes CFM @ Full Load: 22.0
Overall Length: 4.88" Throttle: Safety Lever
Country of Origin (subject to change): Taiwan, Province of China

Description

Due to their power and very high RPM speeds, air grinders can be used in a wide variety of applications, including rust removal, stainless steel polishing, and finish work on woodworking projects. Take a look at the features for Chicago Pneumatic Air Die Grinder. Hp: 0.30 HP, Grinder Type: Right Angle, Overall Length: 4-7/8".

Reviews of Chicago Pneumatic #CP875