Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1-1/8" Stroke Air Needle Scaler 4000 bpm

  • Zoro #: G4140635
  • Mfr #: CP0951

$594.93

  • Item: Air Needle Scaler
  • Duty: Industrial
  • Overall Length: 9.33"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Chicago Pneumatic #CP0951 Specifications

  • Zoro #: G4140635
  • Mfr #: CP0951
Item: Air Needle Scaler Duty: Industrial
Overall Length: 9.33" Air Inlet: 3/8" NPT
Min. Hose Size: 3/8" CFM @ Full Load: 9.6
Handle Type: Straight Blows per Minute: 4000
Stroke Length: 1-1/8" Country of Origin (subject to change): Japan

Description

If fast material removal is needed, choose from a chisel scaler, needle/chisel scaler kits, stroke air needle scaler, and more. Take a look at the features for Chicago Pneumatic Air Needle Scaler. Overall Length: 9.33", Duty: Industrial, Handle Type: Straight.

Reviews of Chicago Pneumatic #CP0951