Chicago Pneumatic
Air Screwdriver, 3.5 to 13 in.-lb.
- Zoro #: G4230965
- Mfr #: CP2003
Tap to zoom
Hover or click to zoom
$902.06
- Item - Air Screwdrivers: Air Screwdriver
- Body Style - Air Tools: In-Line
- Torque Range Soft Draw: 3.5 to 13 in-lb
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $902.06
Chicago Pneumatic #CP2003 Specifications
- Zoro #: G4230965
- Mfr #: CP2003
- Item - Air Screwdrivers: Air Screwdriver
- Body Style - Air Tools: In-Line
- Torque Range Soft Draw: 3.5 to 13 in-lb
- Max. Torque: 1.1 ft-lb
- Clutch Type - Air Screwdriver: Precision Shut-Off
- Throttle Type - Air Screwdrivers: Push To Start
- Free Speed: 1,100 RPM
- Duty Cycle - Air Tools: Industrial Duty
- Handle Type: Inline
- Operation: Reversible
- CFM @ Full Load: 8.5
- Required Pressure: 90 psi
- Air Inlet: 1/4 in NPT
- Hex Bit: 1/4 in
- Clutch Type: Shut-Off
- Min. Hose Size: 3/8 in
- Duty: Industrial
- Overall Length: 7 3/4 in
- Average CFM @ 15 Second Run Time: 2.10
- Throttle Type: Push to Start
- Item: Screwdriver
- Includes: Suspension Bail
- Application: Installing and Removing Threaded Fasteners
- Overall Height: 1 1/4 in
- Air Consumption: 8.5 cfm
- Duty Rating: Industrial Duty
- Exhaust Location: Rear
- Housing Material: Aluminum
- Min. Torque: 0.3 ft-lb
- Variable Speed: Yes
- Drive Configuration: Straight
- Power Source: Air-Powered
- Noise Level: 73 dB
- Clutch Setting Location: Internal
- Tool Weight: 0.9 lb
- Drive Size: 1/4 in
- Torque Range: 0.3 ft-lb to 1.1 ft-lb
- Air Pressure: 90 psi
- Bearing Design: Ball
- Number of Speed Settings: Variable
- Vibration Level: 2.5 m/sq sec
- Reversible: Yes
- Handle Material: Aluminum
- Country of Origin (subject to change): Hungary
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 3.5 to 13 in-lb, Max. Torque 1.1 ft-lb, Clutch Type - Air Screwdriver Precision Shut-Off, Push To Start Throttle Type - Air Screwdrivers, Free Speed 1,100 RPM, Industrial Duty Duty Cycle - Air Tools, 2.10 Average CFM @ 15 Second Run Time, 8.5 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 7 3/4 in, Hex Bit 1/4 in, Reversible Operation, Includes Suspension Bail
Reviews of Chicago Pneumatic #CP2003
Explore more
- Chicago Pneumatic Air Screwdriver, 1/4" CPT781
- Chicago Pneumatic Screw-Set CPTCA145075
- Chicago Pneumatic Air Screwdriver, 1/4" CPT780
- Chicago Pneumatic Pistol Screwdriver, Rubber Grip, Cushion CP2817
- Chicago Pneumatic SCREWDRIVER, CUSHION CP2829
- Chicago Pneumatic Screwdriver Shut Off Clutch CP2622
- Chicago Pneumatic Air Screwdriver, 230 in.-lb. CP2765
- Chicago Pneumatic Air Screwdriver, 133 in.-lb. CP2780
- Ingersoll Rand Screw, 2135-638 IRT2135-638
- Ingersoll Rand Screw, 2141-638 IRT2141-638
- Astro Pneumatic Air Screwdriver, 1/4", 1800 rpm 810T
- Chicago Pneumatic Air Screwdrivers