Chicago Pneumatic
Angle Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 2.3 hp
- Zoro #: G6821613
- Mfr #: CP3650-120AB45
Hover or click to zoom Tap to zoom
Key Features
- Air Inlet: 3/8 in NPT Female
- Item: Angle Grinder
- Duty: Heavy Duty
- Free Speed: 12,000 RPM
- Grinder Type: Angle
- Handle Material: Composite
- HP: 2.3 hp
- Includes: Spindle Lock Button, Wheel Guard
$1,582.82
Subtotal: $1,582.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Chicago Pneumatic
- MFR #CP3650-120AB45
- Zoro #G6821613
- Country of OriginMultiple
- Category Air Grinders
Dimensions
Min. Hose Size | 1/2 in |
Overall Length | 9 3/8 in |
Spindle Size | 5/8"-11 |
Spindle Thread Size | 5/8"-11 |
Wheel Diameter | 4 1/2 in |
Air Inlet Connection Size | 3/8 in |
Details
Air Inlet | 3/8 in NPT Female |
Item | Angle Grinder |
Duty | Heavy Duty |
Free Speed | 12,000 RPM |
Grinder Type | Angle |
Handle Material | Composite |
HP | 2.3 hp |
Includes | Spindle Lock Button, Wheel Guard |
Required Pressure | 90 psi |
Throttle | Lock Button |
Variable Speed | Yes |
Lock | Spindle |
CFM @ Full Load | 68.0 |
Average CFM @ 15 Second Run Time | 17.0 |
Grinder Orientation | Angle |
Exhaust | Rear |
Wheel Type | Type 27 |
Wheel Dia. | 4 1/2 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Horsepower 2.4 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Reach Standard Reach, Duty Heavy Duty, Variable Speed Yes
Reviews of Chicago Pneumatic #CP3650-120AB45
Explore more
- CHICAGO PNEUMATIC Chicago Pneumatic 147-CP9104Q Pencil Grinder 60000 Rpm 147-CP9104Q
- CHICAGO PNEUMATIC Extended Air Angle Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 12,000 rpm, 1.2 HP CP3119-12ES
- CHICAGO PNEUMATIC Straight Pencil Grinder, 1/4 in NPT Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.05 hp CP9104Q
- CHICAGO PNEUMATIC Angle Air Die Grinder, 3/8 in Air Inlet, 1/4" Collet, Heavy Duty, 24,000 rpm, 0.8 HP CP3109-24
- CHICAGO PNEUMATIC CP7406 1/4" 90 Degree Angle Die Grinder 7406
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.54 hp CP3030-418R
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 15,000 rpm, 0.4 HP 52705
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp 51307
- INTRADIN HK., LTD MM 14 Die Grinder Kit 1202S1115
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Air Inlet, Heavy Duty, 13,500 rpm, 0.7 HP 54773
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 25,000 RPM M2H250RG4
- Chicago Pneumatic Air Grinders