- Home
- /
- Tools & Machining
- /
- Air-Powered & Pneumatic Tools
- /
- Air Impact Wrenches
- /
- 1/2" Pistol Grip Air Impact Wrench 665 ft.-lb.
Shop Alternate Products
This Product is Discontinued
Chicago Pneumatic
1/2" Pistol Grip Air Impact Wrench 665 ft.-lb. (Discontinued)
Mfr # CP7736-2
Zoro # G0459168
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 1/4 in NPT
- Duty General
- Free Speed 10,020 RPM
- Handle Type Pistol Grip
- Housing Material Aluminum
Customers Also Purchased
- Brand Chicago Pneumatic
-
MFR #
CP7736-2
-
Zoro #
G0459168
- UPC # 758353373875
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8 in |
Square Drive Size | 1/2" |
Overall Length | 9 5/8 in |
Drive Size - Air Tools | 1/2" Square |
Anvil Length - Air Impacts | 0.750" |
Air Inlet Size - Air Tools | 1/4" NPT |
Drive Size | 1/2 in Square |
Extended Anvil Length | 2 in |
Details
Air Inlet | 1/4 in NPT |
Duty | General |
Free Speed | 10,020 RPM |
Handle Type | Pistol Grip |
Housing Material | Aluminum |
Includes | Tool |
Max. Bolt Capacity | 9/16 in |
Max. Torque | 665 ft.-lb. |
Torque Range | 51 to 570 ft.-lb. |
Retainer Type | Friction Ring |
Anvil Type - Air Impacts | 2" Extended |
Tool Weight | 6.5 lb |
Average CFM @ 15 Second Run Time | 4.40 |
Body Style - Air Tools | Pistol |
Features | Ergonomic Handle Fits Perfectly In The Hand, Powerful, Well Balanced Minimizing Wrist Strain |
Item - Air Impact Wrenches | Air Impact Wrench |
Required Pressure | 90 psi |
Style | Pistol Grip |
CFM @ Full Load | 18.0 |
Duty Cycle - Air Tools | Industrial Duty |
Retainer Type - Air Impacts | Ring |
Item | Impact Wrench |
Handle Material | Composite |
Anvil | 2" Extended |
Standards | EN ISO 11148-6:2013, ISO-28927-2 |
Power to Weight Ratio | 117 ft-lb/lb |
Max. Air Pressure | 90 psi |
Fastening Torque | 570 ft-lb |
Impact Rated | Yes |
Tool Style | Compact |
Impact Sound Level | 108 dB |
Number of Speed Settings | 4 |
Air Pressure | 90 psi |
Vibration Level | 9.5 m/sq sec |
Impacts per Minute | 1,320 |
Clutch Style | Double Rocking Dog |
Duty Rating | Industrial Duty |
Breakaway Torque | 665 ft-lb |
Drive Type | Extended |
Power Source | Air Powered |
Built-In Light | No |
Min. Air Pressure | 90 psi |
Exhaust Location | Bottom |
Air Consumption | 18 cfm |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 18 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Breakaway Torque 665 ft-lb, Fastening Torque 570 ft-lb, Free Speed 10,020 RPM, Impact Rated Yes, Impact Sound Level 108 dB, Impacts per Minute 1,320, Number of Speed Settings 4, Power to Weight Ratio 117 ft-lb/lb, Max. Bolt Capacity 9/16 in
Replacement Parts
- $10.269% off
On page
1 of 1