Chicago Pneumatic
1" D-Handle Air Impact Wrench 1920 ft.-lb.
Mfr # CP7782
Zoro # G5215481
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Blows per Minute 500
- Duty General
- Free Speed 5,200 RPM
- Handle Type D-Handle
Replacement Parts
Explore More Products
- CHICAGO PNEUMATIC IMPACT WRENCH 1" CP7778
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1920 ft.-lb. CP6920-D24
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1300 ft.-lb. CP7773D-6
- CHICAGO PNEUMATIC Tool .5 In. Composite Impact Wrench CP7748-2
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1290 ft.-lb. CP6778EX-P18D
- CHICAGO PNEUMATIC Air Impact Wrench, 1/2" Square Drive CP7748-2 G
- CHICAGO PNEUMATIC 1/2 Impact Wrench W/ Air Flex Mini 2 Anvil 8941077553
- CHICAGO PNEUMATIC Impact Wrench 3/8" Stubby W/Mini Flashlight* CP7731MF
- CHICAGO PNEUMATIC TRIGGER 1-1/2" IMPACT WRENCH INSIDE CPC063747
- ASTRO PNEUMATIC Wrench ONYX Palm Air Ratchet, 1/4" 1111A
- ESCO/EQUIPMENT SUPPLY CO Torque Wrench, Break-Back Style, 3/4" D 10007
- Chicago Pneumatic Air Impact Wrenches