customer-service Help
Chicago Pneumatic

Electric Air Compressor, 2 Stage, 18 cfm

Chicago Pneumatic Electric Air Compressor,  2 Stage,  18 cfm RCP-C583VM
Tap to zoom
Hover or click to zoom
$2,953.19
  • Tank Size: 80 gal.
  • Phase: 3-Phase
  • HP: 5
See full product details
Item requires special delivery charges. A $274.00 per item surcharge will be applied.

Total: $2,953.19

Chicago Pneumatic #RCP-C583VM Specifications

  • Tank Size: 80 gal.
  • Phase: 3-Phase
  • HP: 5
  • Voltage: 480V AC
  • Tank Type: Vertical
  • Max. Pressure: 175 psi
  • Includes: Air Cooled Aftercooler, Automatic Electric Drain Valve, Initial Fill of Compressor Oil, Low Oil Protection Switch, Motor Starter, Oil Sight Glass, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor, Vibration Isolators
  • Compressor Type: Tank Mounted
  • Overall Height: 71 1/2 in
  • Overall Length: 35 5/16 in
  • Free Air CFM @ Max. Pressure: 18.0
  • Lubrication Type: Splash Lubricated
  • Motor Type: Open Dripproof
  • Compressor Package Type: Fully Packaged
  • Standards: ASME
  • ASME Tank: Yes
  • On Pressure Switch Setting: 145
  • Tank Size - Air Compressor: 80 gal
  • Enclosure: NEMA 1
  • Number of Stages - Air Compressor: 2
  • Lubrication Type - Air compressor: Splash Lubricated
  • Off Pressure Switch Setting: 175
  • Item - Air Compressor: Stationary Air Compressor
  • Overall Width: 24 in
  • Number of Stages: Two Stage
  • Amps: 14/7
  • Pump Location - Air Compressor: Tank Mounted
  • Hz: 60
  • Style - Air Compressor: Simplex
  • (F)NPT Outlet: 3/4 in
  • Pump RPM: 700
  • Tank Style - Air Compressor: Vertical
  • HP - Air Compressor: 5.0 hp
  • Input Voltage - Air Compressor: 208 to 240V AC
  • Item: Electric Air Compressor
  • dBA @ 3 Feet: 81
  • Cylinder Material: Cast Iron
  • Pump Oil Capacity: 41.9 oz
  • Free Air CFM @ Max. Pressure - Air Compressor: 18.0
  • Phase - Electrical: 3
  • Control: Pressure Switch
  • Finish: Powder Coated
  • Max. Pressure - Air Compressor: 175 psi
  • Size: 80 Gallon
  • Maximum Operating Temperature: 104 Degrees F
  • Tank Style (Broad): Vertical
  • Outlet Gender: Female
  • Maximum Speed: 700 RPM
  • Compressor Voltage: 208-230V AC
  • Pump Style: Simplex
  • Enclosure Rating: NEMA 1
  • Pump Location: Top Mount
  • Current Rating: 14 A, 7A
  • Free Air Flow Rate @ Maximum Pressure: 18 cfm
  • Input Voltage: 208-230V AC
  • Inlet Size: 3/4 in
  • Outlet Size: 3/4 in
  • Valve Type: Ring
  • Enclosure Type: Totally Enclosed
  • Minimum Operating Temperature: 36 Degrees F
  • Max Operating Pressure: 175 psi
  • Air Tank Style: Vertical
  • Output Power: 5 hp
  • Frequency: 60 Hz
  • Control Type: Pressure Switch
  • Maximum Operating Pressure: 175 psi
  • Outlet Type: NPT
  • Sound Level: 81 dBA
  • Sound Level Range: Standard (70 dBA or more)
  • Free Air Flow Rate @ Max Pressure: 18 cfm
  • Air Tank Size: 80 gal
  • Country of Origin (subject to change): United States

Description

Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 5.0 hp, Phase - Electrical 3, Input Voltage - Air Compressor 208 to 240V AC, 480V AC, Number of Stages - Air Compressor 2, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 18.0, Tank Style - Air Compressor Vertical, Tank Size - Air Compressor 80 gal

Reviews of Chicago Pneumatic #RCP-C583VM