- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Air Compressors
- /
- Stationary Electric Air Compressors
- /
- Electric Air Compressor, 2 Stage, 23 cfm
Shop Alternate Products
This Product is Discontinued
Chicago Pneumatic
Electric Air Compressor, 2 Stage, 23 cfm (Discontinued)
Mfr # RCP-C7583VS
Zoro # G2195868
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Size 80 gal.
- Phase 3-Phase
- HP 7.5
- Voltage 480V AC
- Tank Type Vertical
Customers Also Purchased
- Brand Chicago Pneumatic
-
MFR #
RCP-C7583VS
-
Zoro #
G2195868
- UPC # 738435744595
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 71 1/2 in |
Overall Length | 35 5/16 in |
Tank Size - Air Compressor | 80 gal |
Overall Width | 24 in |
Size | 80 Gallon |
Air Tank Size | 80 gal |
Outlet Size | 3/4 in |
Inlet Size | 3/4 in |
Details
Phase | 3-Phase |
HP | 7.5 |
Voltage | 480V AC |
Tank Type | Vertical |
Max. Pressure | 175 psi |
Includes | Initial Fill of Compressor Oil, Manual Drain Valve, Motor Starter, Oil Sight Glass, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor |
Compressor Type | Tank Mounted |
Free Air CFM @ Max. Pressure | 23 |
Lubrication Type | Splash Lubricated |
Motor Type | Open Dripproof |
Compressor Package Type | Base Model |
Standards | ASME |
Lubrication Type - Air compressor | Splash Lubricated |
Amps | 17/8.5 |
On Pressure Switch Setting | 145 |
ASME Tank | Yes |
dBA @ 3 Feet | 82 |
Number of Stages - Air Compressor | 2 |
Finish | Powder Coated |
HP - Air Compressor | 7.5 hp |
Tank Style - Air Compressor | Vertical |
Style - Air Compressor | Simplex |
Hz | 60 |
Max. Pressure - Air Compressor | 175 psi |
Pump Location - Air Compressor | Tank Mounted |
Item - Air Compressor | Stationary Air Compressor |
Cylinder Material | Cast Iron |
Item | Electric Air Compressor |
Pump RPM | 900 |
(F)NPT Outlet | 3/4 in |
Pump Oil Capacity | 41.9 oz |
Free Air CFM @ Max. Pressure - Air Compressor | 23.0 |
Phase - Electrical | 3 |
Enclosure | NEMA 1 |
Control | Pressure Switch |
Off Pressure Switch Setting | 175 |
Number of Stages | Two Stage |
Input Voltage - Air Compressor | 208 to 240V AC |
Free Air Flow Rate @ Max Pressure | 23 cfm |
Pump Location | Top Mount |
Max Operating Pressure | 175 psi |
Current Rating | 17 A, 8.5 A |
Maximum Speed | 900 RPM |
Sound Level | 82 dBA |
Compressor Voltage | 208-230V AC |
Outlet Gender | Female |
Minimum Operating Temperature | 36 Degrees F |
Frequency | 60 Hz |
Enclosure Type | Totally Enclosed |
Input Voltage | 208-230V AC |
Pump Style | Simplex |
Outlet Type | NPT |
Air Tank Style | Vertical |
Output Power | 7.5 hp |
Sound Level Range | Standard (70 dBA or more) |
Maximum Operating Pressure | 175 psi |
Enclosure Rating | NEMA 1 |
Control Type | Pressure Switch |
Valve Type | Ring |
Maximum Operating Temperature | 104 Degrees F |
Free Air Flow Rate @ Maximum Pressure | 23 cfm |
Description
Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 23 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount
Replacement Parts
- $11.9024% off
- $213.474% off
- $4.479% off
- $22.0013% off
On page
1 of 1