customer-service Help
Chicago Pneumatic

Electric Air Compressor, 2 Stage, 35 cfm

Chicago Pneumatic Electric Air Compressor,  2 Stage,  35 cfm RCP-C10123HM
Tap to zoom
Hover or click to zoom
$3,938.68
  • Tank Size: 120 gal.
  • Phase: 3-Phase
  • HP: 10
See full product details
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Total: $3,938.68

Chicago Pneumatic #RCP-C10123HM Specifications

  • Tank Size: 120 gal.
  • Phase: 3-Phase
  • HP: 10
  • Voltage: 480V AC
  • Tank Type: Horizontal
  • Max. Pressure: 175 psi
  • Includes: Air Cooled Aftercooler, Automatic Electric Drain Valve, Initial Fill of Compressor Oil, Low Oil Protection Switch, Motor Starter, Oil Sight Glass, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor, Vibration Isolators
  • Compressor Type: Tank Mounted
  • Overall Height: 48 3/4 in
  • Overall Length: 74 1/4 in
  • Free Air CFM @ Max. Pressure: 35
  • Lubrication Type: Splash Lubricated
  • Motor Type: Open Dripproof
  • Compressor Package Type: Fully Packaged
  • Standards: ASME
  • Style - Air Compressor: Simplex
  • Finish: Powder Coated
  • Free Air CFM @ Max. Pressure - Air Compressor: 35.0
  • Pump RPM: 600
  • Amps: 32/16
  • Hz: 60
  • Item: Electric Air Compressor
  • Number of Stages - Air Compressor: 2
  • Pump Oil Capacity: 48 oz
  • Lubrication Type - Air compressor: Splash Lubricated
  • Input Voltage - Air Compressor: 208 to 240V AC
  • dBA @ 3 Feet: 83
  • HP - Air Compressor: 10.0 hp
  • Overall Width: 25 11/16 in
  • (F)NPT Outlet: 3/4 in
  • On Pressure Switch Setting: 145
  • Tank Style - Air Compressor: Horizontal
  • Cylinder Material: Cast Iron
  • Max. Pressure - Air Compressor: 175 psi
  • Enclosure: NEMA 1
  • Phase - Electrical: 3
  • Tank Size - Air Compressor: 120 gal
  • Number of Stages: Two Stage
  • Control: Pressure Switch
  • Item - Air Compressor: Stationary Air Compressor
  • Off Pressure Switch Setting: 175
  • ASME Tank: Yes
  • Size: 120 Gallon
  • Outlet Size: 3/4 in
  • Enclosure Type: Totally Enclosed
  • Input Voltage: 208-230V AC
  • Minimum Operating Temperature: 36 Degrees F
  • Sound Level: 83 dBA
  • Control Type: Pressure Switch
  • Outlet Type: NPT
  • Output Power: 10 hp
  • Tank Style (Broad): Horizontal
  • Outlet Gender: Female
  • Air Tank Size: 120 gal
  • Free Air Flow Rate @ Maximum Pressure: 35 cfm
  • Compressor Voltage: 208-230V AC
  • Maximum Operating Temperature: 104 Degrees F
  • Air Tank Style: Horizontal
  • Sound Level Range: Standard (70 dBA or more)
  • Enclosure Rating: NEMA 1
  • Current Rating: 16 A, 32 A
  • Maximum Speed: 600 RPM
  • Valve Type: Ring
  • Max Operating Pressure: 175 psi
  • Frequency: 60 Hz
  • Maximum Operating Pressure: 175 psi
  • Free Air Flow Rate @ Max Pressure: 35 cfm
  • Pump Style: Simplex
  • Inlet Size: 3/4 in
  • Country of Origin (subject to change): United States

Description

Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 10.0 hp, Phase - Electrical 3, Input Voltage - Air Compressor 208 to 240V AC, 480V AC, Number of Stages - Air Compressor 2, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 35.0, Tank Style - Air Compressor Horizontal, Tank Size - Air Compressor 120 gal, Compressor Package Type Fully Packaged, Amps 32/16

Reviews of Chicago Pneumatic #RCP-C10123HM