Chicago Pneumatic
Mini Butterfly Impact Wrench, 3/8"
- Zoro #: G9419002
- Mfr #: 8941077210
Hover or click to zoom Tap to zoom
Key Features
- Air Inlet: 1/4"
- Free Speed: 15,000 rpm
- Handle Type: Butterfly
- Housing Material: Aluminum
- Max. Torque: 81 ft.-lb.
- Min. Hose Size: 3/8"
- Square Drive Size: 3/8"
- Torque Range: 6.6 to 59 ft.-lb.
$234.55
Subtotal: $234.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Chicago Pneumatic #8941077210 Specifications
- Zoro #: G9419002
- Mfr #: 8941077210
- Air Inlet: 1/4"
- Free Speed: 15,000 rpm
- Handle Type: Butterfly
- Housing Material: Aluminum
- Max. Torque: 81 ft.-lb.
- Min. Hose Size: 3/8"
- Square Drive Size: 3/8"
- Torque Range: 6.6 to 59 ft.-lb.
- Item: Mini Butterfly Impact Wrench,3/8"
- Country of Origin (subject to change): Taiwan, Province of China
Description
Mini Butterfly Impact Wrench,3/8 In.
Reviews of Chicago Pneumatic #8941077210
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CHICAGO PNEUMATIC Cp7737 + Cp7748* CP8945677482
- CHICAGO PNEUMATIC 3/4" Pistol Grip Impact Wrench 1000 ft.-lb. CP772H-6
- CHICAGO PNEUMATIC Torque Limited Impact Wrench, 1" CPT7782TL-6
- CHICAGO PNEUMATIC Impact Wrench 1/2" 8941077390
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench D-Handle, Max Torque Reverse 5900 ft. lbf, 2800 RPM, Pinless Rocking Dog CP6135-D80L
- CHICAGO PNEUMATIC 3/8" Inline Air Impact Wrench 81 ft.-lb. CP7721
- BRIGGS & STRATTON AIR IMPACT WRENCH 1/2"" BSTIW001
- CHICAGO PNEUMATIC TOOL CO $IMPACT WR 1/2" 950 FT LBS CP7748
- SUNEX ® Tools 1 in. Drive Lightweight Super Duty Impact Wrench w/ 6 in. Anvil SX4360-6
- HAZET 9012EL-SPC - IMPACT WRENCH HZ9012EL-SPC
- TOOLS 3/4 Quiet Impact Sock/Bag Kit Ingersoll Rand, Irc-2145Qimaxk IRC-2145QIMAXK
- Chicago Pneumatic Air Impact Wrenches