Chicago Pneumatic
8 ft Air Hose
Mfr # P043886
Zoro # G5180384
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 8 ft.
- Type Replacement
- For Use With CP9361 Air Scribe
- For Use With Mfr. Model Number CDV156B
- Compatible with Series C
Explore More Products
- CHICAGO PNEUMATIC Stubby Impact Wrench, 1/2" 8941077321
- CHICAGO PNEUMATIC Super Duty Impact Wrench, 1" Drive CP797
- CHICAGO PNEUMATIC Super Duty Impact Wrench, w/6"Anvil, 1"Drv CP797-6
- CHICAGO PNEUMATIC Impact Wrench Short Anvil, 1" 8941077820
- CHICAGO PNEUMATIC Pistol Needle Scaler 8941071250
- CHICAGO PNEUMATIC AIR HOSE CPCA049271
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. HZB02520-05-11-G
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Black IGBK02525-50-G
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY PLG03830-15-33
- FLEXZILLA Blow Gun Extension, 12 AG1012FZ
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi GY PLG03830-25-13
- Chicago Pneumatic Air Hoses