- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Air Compressors
- /
- Portable Gas Air Compressors
- /
- Portable Gas Air Compressor, 5.5 HP
Shop Alternate Products
This Product is Discontinued
Chicago Pneumatic
Portable Gas Air Compressor, 5.5 HP (Discontinued)
Mfr # RCP5530
Zoro # G3444220
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Tank Style - Air Compressor Wheelbarrow
- Engine HP - Air Compressor 5.5 hp
- Engine Brand - Air Compressor Honda
- Number of Stages - Air Compressor 1
- Tank Size - Air Compressor 8.0 gal
Customers Also Purchased
- Brand Chicago Pneumatic
-
MFR #
RCP5530
-
Zoro #
G3444220
- UPC # 094922249012
- Country of Origin United States
- Category Portable Gas Air Compressors
Dimensions
Tank Size - Air Compressor | 8.0 gal |
Overall Length | 46 in |
Tank Size | 8 gal. |
Overall Width | 23 in |
Overall Height | 26 in |
Size | 8 Gallon |
Air Tank Size | 8 gal |
Outlet Size | 3/8 in |
Details
Tank Style - Air Compressor | Wheelbarrow |
Engine HP - Air Compressor | 5.5 hp |
Engine Brand - Air Compressor | Honda |
Number of Stages - Air Compressor | 1 |
Free Air CFM @ 90 PSI - Air Compressor | 12.4 |
Max. Pressure - Air Compressor | 130 psi |
(F)NPT Outlet | 3/8 in |
Item - Air Compressor | Portable Air Compressor |
Includes | 11 ga Belt Guard, 6 ga Top Plate, Discharge Valve, Engine Oil Protection, Engine Slowdown (Pilot Valve), Fully Enclosed 11 ga Belt Guard, Manual Tank Drain, Never-Flat Semi Pneumatic Tires, Solid Steel Axles |
Number of Stages | Single Stage |
Weight | 200 lb |
Engine Oil Capacity | 19.5 oz |
Avg. Pump Life | 10,000 hr |
Free Air CFM @ Max. Pressure | 11.1 |
Pump Oil Capacity | 29.1 oz |
Item | Portable Gas Air Compressor |
Lubrication Type | Splash Lubricated |
Lubrication Type - Air compressor | Splash Lubricated |
Free Air CFM @ Max. Pressure - Air Compressor | 11.1 |
Fuel Type - Engine | Gasoline |
Engine Brand | Honda |
Max. Pressure | 130 PSI |
Pump RPM | 1,250 |
Tank Type | Twin |
Free Air CFM @ 90 PSI | 12.4 |
HP | 5.5 |
Style | Wheelbarrow |
Weight - Air Compressor | 200 lb |
Starter Type | Recoil |
Outlet Type | NPT |
Air Tank Style | Wheelbarrow |
Maximum Speed | 1,250 RPM |
Engine Starter | Recoil |
Engine Output Power | 5.5 hp |
Sound Level | 95 dBA |
Outlet Gender | Female |
Free Air Flow Rate @ Maximum Pressure | 11.1 cfm |
Tank Style | Wheelbarrow |
Fuel Type | Gasoline |
Average Pump Life | 10,000 hr |
Sound Level Range | Standard (70 dBA or more) |
Free Air Flow Rate | 12.4 cfm |
Maximum Operating Pressure | 175 psi |
Oil Capacity (Pump) | 29.1 oz |
Avg Pump Life | 10,000 hr |
Description
Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 5.5 hp, Engine Brand Honda, Free Air Flow Rate 12.4 cfm, Free Air Flow Rate @ Maximum Pressure 11.1 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 8 gal, Air Tank Style Wheelbarrow, Starter Type Recoil, Sound Level 95 dBA, Maximum Speed 1,250 RPM, Average Pump Life 10,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 29.1 oz, Engine Oil Capacity 19.5 oz
Documents & Resources
- Hazardous material
Replacement Parts
On page
1 of 1