Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Rotary Screw Air Compressor, 100HP, 230V

  • Zoro #: G0093272
  • Mfr #: CPD 100 G

$32,173.27

Details
  • Free Air CFM @ Max. Pressure - Air Compressor: 402
  • Max. Pressure: 132 psi
  • Item - Air Compressor: Rotary Screw Air Compressor
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Chicago Pneumatic #CPD 100 G Specifications

  • Zoro #: G0093272
  • Mfr #: CPD 100 G
Free Air CFM @ Max. Pressure - Air Compressor: 402 Max. Pressure: 132 psi
Item - Air Compressor: Rotary Screw Air Compressor dBA @ 3 Feet: 78
Phase: 3 Motor RPM: 5602
Duty: Continuous Air Dryer Included: No
Overall Length: 75.7" HP - Air Compressor: 100.0
Input Voltage - Air Compressor: 230VAC ASME Tank: No
Free Air CFM @ Max. Pressure: 402 Overall Height: 64.7"
(F)NPT Outlet: 2" Overall Depth: 41.7"
Ambient Temp. Range: 32 to 114 Degrees F Phase - Electrical: 3
Voltage: 230 Item: Rotary Screw Air Compressor
Full Load Amps: 272.5 Max. Pressure - Air Compressor: 132 psi
HP: 100 Country of Origin (subject to change): Belgium

Description

Rotary Screw Air Compressor, Air Dryer Included No, HP - Air Compressor 100.0, Phase - Electrical 3, Input Voltage - Air Compressor 230VAC, Free Air CFM @ Max. Pressure - Air Compressor 402, (F)NPT Outlet 2 In., Max. Pressure - Air Compressor 132 psi, Full Load Amps 272.5

Reviews of Chicago Pneumatic #CPD 100 G