Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rotary Screw Air Compressor, 50HP, 3Ph

  • Zoro #: G0093534
  • Mfr #: CPBg 50 HP

$16,821.44

  • Ambient Temp. Range: 34 to 115 Degrees F
  • Overall Height: 62.2"
  • Item: Rotary Screw Air Compressor
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Chicago Pneumatic #CPBG 50 HP Specifications

  • Zoro #: G0093534
  • Mfr #: CPBg 50 HP
Ambient Temp. Range: 34 to 115 Degrees F Overall Height: 62.2"
Item: Rotary Screw Air Compressor Input Voltage - Air Compressor: 240VAC, 480VAC
Duty: Continuous Full Load Amps: 107/54.7
Max. Pressure - Air Compressor: 132 psi Max. Pressure: 132 psi
ASME Tank: No Voltage: 230/460
dBA @ 3 Feet: 71 (F)NPT Outlet: 1-1/4"
Phase: 3 Item - Air Compressor: Rotary Screw Air Compressor
Motor RPM: 7175 Refrigerant: R-404a
Overall Length: 53.1" Free Air CFM @ Max. Pressure - Air Compressor: 204.5
HP - Air Compressor: 50.0 Phase - Electrical: 3
Free Air CFM @ Max. Pressure: 205 Overall Depth: 30.7"
Air Dryer Included: No HP: 50
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Rotary Screw Air Compressor, Air Dryer Included No, HP - Air Compressor 50.0, Phase - Electrical 3, Input Voltage - Air Compressor 240VAC, 480VAC, Free Air CFM @ Max. Pressure - Air Compressor 204.5, (F)NPT Outlet 1-1/4 In., Max. Pressure - Air Compressor 132 psi, Full Load Amps 107/54.7

Technical Guides

Reviews of Chicago Pneumatic #CPBG 50 HP