Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rotary Screw Air Compressor w/Air Dryer

  • Zoro #: G0093552
  • Mfr #: CPBg 40 HPD

$21,790.09

  • Motor RPM: 6345
  • Free Air CFM @ Max. Pressure - Air Compressor: 175.4
  • Phase: 3
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Chicago Pneumatic #CPBG 40 HPD Specifications

  • Zoro #: G0093552
  • Mfr #: CPBg 40 HPD
Motor RPM: 6345 Free Air CFM @ Max. Pressure - Air Compressor: 175.4
Phase: 3 Input Voltage - Air Compressor: 240VAC, 480VAC
Item - Air Compressor: Rotary Screw Air Compressor Phase - Electrical: 3
Voltage: 230/460 Overall Height: 62.2"
Duty: Continuous Item: Rotary Screw Air Compressor w/Air Dryer
Overall Length: 72" HP: 40
dBA @ 3 Feet: 70 Free Air CFM @ Max. Pressure: 176
Max. Pressure: 132 psi Refrigerant: R-404a
Ambient Temp. Range: 34 to 115 Degrees F Full Load Amps: 107/54.7
Air Dryer Included: Yes HP - Air Compressor: 40.0
(F)NPT Outlet: 1-1/4" ASME Tank: No
Overall Depth: 30.7" Max. Pressure - Air Compressor: 132 psi
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Rotary Screw Air Compressor w/Air Dryer, Air Dryer Included Yes, HP - Air Compressor 40.0, Phase - Electrical 3, Input Voltage - Air Compressor 240VAC, 480VAC, Free Air CFM @ Max. Pressure - Air Compressor 175.4, (F)NPT Outlet 1-1/4 In., Max. Pressure - Air Compressor 132 psi, Full Load Amps 107/54.7

Technical Guides

Reviews of Chicago Pneumatic #CPBG 40 HPD