Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rotary Screw Air Compressor w/Air Dryer, HP: 50

  • Zoro #: G0093473
  • Mfr #: CPBg 50 HPD
$22,695.94
  • Duty: Continuous
  • Free Air CFM @ Max. Pressure: 205
  • HP - Air Compressor: 50.0 hp
See full product details
This item ships free.

Chicago Pneumatic #CPBG 50 HPD Specifications

  • Zoro #: G0093473
  • Mfr #: CPBg 50 HPD
Duty: Continuous Free Air CFM @ Max. Pressure: 205
HP - Air Compressor: 50.0 hp Refrigerant: R-404a
dBA @ 3 Feet: 71 Item: Rotary Screw Air Compressor w/Air Dryer
Item - Air Compressor: Rotary Screw Air Compressor Free Air CFM @ Max. Pressure - Air Compressor: 204.5
Overall Depth: 30.7 in Phase - Electrical: 3
Air Dryer Included: Yes Overall Length: 53.1 in
Full Load Amps: 107/54.7 Ambient Temp. Range: 34 Degrees to 115 Degrees F
(F)NPT Outlet: 1 1/4 in Phase: 3
Max. Pressure - Air Compressor: 132 psi Input Voltage - Air Compressor: 240V AC, 480V AC
ASME Tank: No Voltage: 230/460
HP: 50 Motor RPM: 7,175 RPM
Max. Pressure: 132 psi Overall Height: 62.2 in
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Rotary Screw Air Compressor w/Air Dryer, Air Dryer Included Yes, HP - Air Compressor 50.0 hp, Phase - Electrical 3, Input Voltage - Air Compressor 240V AC, 480V AC, Free Air CFM @ Max. Pressure - Air Compressor 204.5, (F)NPT Outlet 1 1/4 in, Max. Pressure - Air Compressor 132 psi, Full Load Amps 107/54.7

Technical Guides

Reviews of Chicago Pneumatic #CPBG 50 HPD