Chicago Pneumatic
GRINDER ANGLE 4.5"
Mfr # CP7545C
Zoro # G902115038
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- CHICAGO PNEUMATIC GRINDER ANGLE 4" CP7540CN
- CHICAGO PNEUMATIC GRINDER ANGLE 2" / CUT OFF TOOL CP7500D
- CHICAGO PNEUMATIC GRINDER ANGLE 5" CP7550B
- CHICAGO PNEUMATIC GRINDER 7" HD ANGLE 5/8"-11 7500 RPM CP857
- CHICAGO PNEUMATIC GRINDER ANGLE 5" CP7550C
- CHICAGO PNEUMATIC Industrial Angle Grinder, 2.2 hp, 8500 RPM CP3750-085AB7
- CHICAGO PNEUMATIC GRINDER 4" ANGLE CP854
- CHICAGO PNEUMATIC Cp9122Cr 4.5" Angle Grinder 3/8" Spindle CPT9122CR
- CHICAGO PNEUMATIC GRINDER 4.5" ANGLE 5/8"-11 12000 RPM* CP9122BR
- MAKITA 4" Rubber Backing Pad 743009-6
- MAKITA Makita® 9564P 4-1/2" Angle Grinder 9564P
- Chicago Pneumatic Grinders & Accessories