Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

10mm W x 1250mm L Metric V-Belt 1 Rib SPZXLG1250

  • Zoro #: G0528845
  • Mfr #: 6214619900

$45.54

  • Outside Length: 1250mm
  • Industry Number: SPZXLG1250
  • Material: Rubber
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago Pneumatic #6214619900 Specifications

  • Zoro #: G0528845
  • Mfr #: 6214619900
Outside Length: 1250mm Industry Number: SPZXLG1250
Material: Rubber Top Width: 10mm
V-Belt Section: SPZ Number of Ribs: 1
Thickness: 8mm V-Belt Type: Metric V-Belt
Item: Metric V-Belt For Use With: Multiple Belt Systems
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

V-belts feature internal load-bearing cords that strengthen the belt and allow to support greater weights. Take a look at the features for Chicago Pneumatic Metric V-Belt. Material: Rubber, Outside Length: 1250mm, Thickness: 8mm.

Reviews of Chicago Pneumatic #6214619900