Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13mm W x 1032mm L Metric V-Belt 1 Rib XPALP1030

  • Zoro #: G0528836
  • Mfr #: 0367010057

$44.04

  • Material: Rubber
  • V-Belt Type: Metric V-Belt
  • Item: Metric V-Belt
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago Pneumatic #0367010057 Specifications

  • Zoro #: G0528836
  • Mfr #: 0367010057
Material: Rubber V-Belt Type: Metric V-Belt
Item: Metric V-Belt Top Width: 13mm
For Use With: Multiple Belt Systems V-Belt Section: XPA
Outside Length: 1032mm Thickness: 9mm
Number of Ribs: 1 Industry Number: XPALP1030
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Metric V-Belt, V-Belt Section XPA, Industry Number XPALP1030, Number of Ribs 1, Outside Length 1032mm, Top Width 13mm, Thickness 9mm, Material Rubber, For Use With Multiple Belt Systems

Reviews of Chicago Pneumatic #0367010057