Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13mm W x 1287mm L Metric V-Belt 1 Rib XPALP1282

  • Zoro #: G0528818
  • Mfr #: 2200660407

$62.96

  • V-Belt Section: XPA
  • Industry Number: XPALP1282
  • Outside Length: 1287mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago Pneumatic #2200660407 Specifications

  • Zoro #: G0528818
  • Mfr #: 2200660407
V-Belt Section: XPA Industry Number: XPALP1282
Outside Length: 1287mm Top Width: 13mm
Material: Rubber For Use With: Multiple Belt Systems
Item: Metric V-Belt Number of Ribs: 1
V-Belt Type: Metric V-Belt Thickness: 10mm
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Metric V-Belt, V-Belt Section XPA, Industry Number XPALP1282, Number of Ribs 1, Outside Length 1287mm, Top Width 13mm, Thickness 10mm, Material Rubber, For Use With Multiple Belt Systems

Reviews of Chicago Pneumatic #2200660407