Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13mm W x 1340mm L Metric V-Belt 1 Rib XPALP1340

  • Zoro #: G0528809
  • Mfr #: 2200660522

$49.28

  • V-Belt Type: Metric V-Belt
  • Material: Rubber
  • Outside Length: 1340mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago Pneumatic #2200660522 Specifications

  • Zoro #: G0528809
  • Mfr #: 2200660522
V-Belt Type: Metric V-Belt Material: Rubber
Outside Length: 1340mm V-Belt Section: XPA
For Use With: Multiple Belt Systems Industry Number: XPALP1340
Top Width: 13mm Item: Metric V-Belt
Thickness: 10mm Number of Ribs: 1
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Metric V-Belt, V-Belt Section XPA, Industry Number XPALP1340, Number of Ribs 1, Outside Length 1340mm, Top Width 13mm, Thickness 10mm, Material Rubber, For Use With Multiple Belt Systems

Reviews of Chicago Pneumatic #2200660522